Order Entry
Export
Orders LinkContactUsLinkComponent
 

Microplates, 384-well

Small Volume™, Natural, 14,4 mm, +, 1 - 90 µl, 107 µl
Catalog # GREI784261_100
   Low Manufacturing Impact
Supplier:   Greiner Bio-One
Microplates, 384-well
Catalog # GREI784261_100
Supplier:  Greiner Bio-One
   Low Manufacturing Impact
Microplates, 384-well
Microplates, 384-well

Small Volume™, Natural, 14,4 mm, +, 1 - 90 µl, 107 µl

Price
1 670,00 €
Log in for availability
1 * 100 items
Product Details & Documents

PP, without lid.

  • High chemical and temperature resistance (−196 °C to +121 °C)
  • Standard plates available with flat or V-shaped well profile
  • Deep well Small Volume™ plates have a conical square well geometry with flat bottom that ensures accurate pipetting and thus reduces the dead volume
  • Available in natural, black or white
Specifications
  • Sterile:
    +
  • Colour:
    Natural
  • Description:
    Small Volume™
  • Height:
    14,4 mm
  • Seq:
    07
  • Working volume:
    1 - 90 µl
  • Total volume:
    107 µl
  • Cat. No.:
    GREI784261_100
  • Environmental certification:
    ISO 14001 (241002); ISO 50001 (241002)
  • Environmentally Preferable:
    Low Manufacturing Impact