Dropping bottles, LDPE, LaboPlast®
250 ml, 170 mm, 61 mm, 25 mm
Catalog # BURK0306-0250
Supplier: BURKLE
Jump to:
Product Details & Documents
LDPE, translucent.
- Cut off dropper tip before first use
- Can be reclosed using the captive cap provided
- Captive cap and dropper cap PE
Dropping bottles are particularly suitable for liquids which must be dispensed in small amounts, drop by drop or as a fine jet.
Specifications
- Ext.Ø:61 mm
- Thread:25 mm
- Capacity:250 ml
- Height:170 mm
- Seq:05



