Order Entry
Export
Orders LinkContactUsLinkComponent
 

Combination pH electrodes, sensION™+

5021T, with PT1000 sensor, 0 - 14, 0...+60 °C, Glass, 3,0M KCl (refillable), Sleeve junction, 12×130 mm, BNC + banana, 1 m cable, Low ionic strength applications, samples with colloids, wines, paints or viscous samples (emulsions, creams)
Catalog # HACHLZW5021T97002
Supplier:   Hach
Combination pH electrodes, sensION™+
Catalog # HACHLZW5021T97002
Supplier:  Hach
Combination pH electrodes, sensION™+
Combination pH electrodes, sensION™+

5021T, with PT1000 sensor, 0 - 14, 0...+60 °C, Glass, 3,0M KCl (refillable), Sleeve junction, 12×130 mm, BNC + banana, 1 m cable, Low ionic strength applications, samples with colloids, wines, paints or viscous samples (emulsions, creams)

Price
560,00 €
Log in for availability
1 * 1 items
Product Details & Documents

3-in-1 laboratory combination pH electrodes with built-in temperature sensor.

  • 5010T and 5011T are low maintenance electrodes for general applications
  • 5014T and 5021T are high performance electrodes for special or difficult applications
  • For use with Hach sensION+ laboratory pH meters

Delivery information: Supplied with basic user manual. 5014T and 5021T also include 3,0 M KCl electrolyte refill solution (30 ml).

Specifications
  • Connection:
    BNC + banana, 1 m cable
  • Ø×L:
    12×130 mm
  • For:
    Low ionic strength applications, samples with colloids, wines, paints or viscous samples (emulsions, creams)
  • Type:
    5021T, with PT1000 sensor
  • Material:
    Glass
  • Seq:
    05
  • Diaphr.:
    Sleeve junction
  • Electrolyte:
    3,0M KCl (refillable)
  • Temp.:
    0...+60 °C
  • pH:
    0 - 14