Dual scale refractometers/alcoholometers
PAL-33S, 0,0 − 53,0 ml/100 ml, 0,5 %
Catalog # ATAG4433
Supplier: Atago
Jump to:
Product Details & Documents
Dual scale refractometers/alcoholometers with dual scale for ethanol (weight %) and temperature (°C).
Certifications: IP 65 allows rinsing off the sample with running water.
Specifications
- Model:PAL-33S
- Range:0,0 − 53,0 ml/100 ml
- Resolution:0,5 %
- Seq:01
- Cat. No.:ATAG4433
- Sample size:0,3 ml
- W×D×H:55×31×109 mm
- Measurement time:3 seconds
- Temperature compensation range:5...30/35 °C
- Weight:100 g



