Order Entry
Export
Orders LinkContactUsLinkComponent
Fume absorbers

Fume absorbers

Fume absorbers with formaldehyde carbon filters, 760×594×390 mm, 760×368×342 mm, 36 kg
Catalog # LBCP3955221
Supplier:   LABCONCO
Fume absorbers
Catalog # LBCP3955221
Supplier:  LABCONCO
Fume absorbers
Fume absorbers

Fume absorbers with formaldehyde carbon filters, 760×594×390 mm, 760×368×342 mm, 36 kg

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

These fume adsorbers are for light duty histology cover slipping and staining areas. Activated carbon media adsorb organic odours and noxious vapors released by solvents like xylene and toluene while clean air is recirculated into the laboratory. These enclosures are low profile, completely portable and require no ductwork. They easily accommodate shallow countertops or those with overhanging cabinets.

  • Built-in, motorized impeller to provide face velocity up to 35 fpm
  • Glacier white, dry powder, epoxy-coated steel housing with perforated baffle for uniform airflow
  • Clear, one-piece, ³/₈" thick, shatter-resistant acrylic canopy
  • Pre-wired with rear-mounted auxiliary electrical receptacle and top-mounted blower switch with circuit breaker
  • Quiet operation at 58 to 63 dBA
Specifications
  • Weight:
    36 kg
  • W×D×H ext.:
    760×594×390 mm
  • Description:
    Fume absorbers with formaldehyde carbon filters
  • Seq:
    02
  • W×D×H int.:
    760×368×342 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Solid epoxy work surface, flat, no cupsink cutout for 3 inch width hood, enclosures, glove boxes, 910×760×30 mm, 45 kg
    Solid epoxy work surface, flat, no cupsink cutout for 3 inch width hood, enclosures, glove boxes, 910×760×30 mm, 45 kg
    LBCP4882803
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Formaldehyde detector tube, 0,5 kg
    Formaldehyde detector tube, 0,5 kg
    LBCP6926000
    — mm
    Log in for availability
    1 * 1 items - 248,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Ammonia detector tube, 0,5 kg
    Ammonia detector tube, 0,5 kg
    LBCP6925700
    — mm
    Log in for availability
    1 * 1 items - 203,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Solid epoxy work surface, flat, no cupsink cutout for 4 inch width hood, enclosures, glove boxes, 1220×760×30 mm, 61 kg
    Solid epoxy work surface, flat, no cupsink cutout for 4 inch width hood, enclosures, glove boxes, 1220×760×30 mm, 61 kg
    LBCP4882805
    Log in for availability
    1 * 1 items