Order Entry
Export
Orders LinkContactUsLinkComponent
Passive air sampling kits

Passive air sampling kits

Replacement tees with 0,0635 mm orifice, 30 ml/min, Stainless steel
Catalog # REST26338
Supplier:   Restek
Passive air sampling kits
Catalog # REST26338
Supplier:  Restek
Passive air sampling kits
Passive air sampling kits

Replacement tees with 0,0635 mm orifice, 30 ml/min, Stainless steel

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

This unique grab sampler minimises connections and leaks and houses a critical orifice in the tee fitting.

  • Different orifice sizes for sampling from four minutes to ten hours
  • Compression sample inlet allows easy connection
  • Canister valve connected to a sample port tubing
  • Stainless steel tee with orifice and vaccum gauge
  • Frit filter for insertion into a compression sample inlet

Specifically designed for soil gas sampling by allowing the connection of tubing coming from the soil gas sample port.

Ordering information: Canisters and replacement tees and orifices can be ordered separately.

Specifications
  • Description:
    Replacement tees with 0,0635 mm orifice
  • Material:
    Stainless steel
  • Seq:
    903
  • Airflow:
    30 ml/min