Passive air sampling kits
Air sampler with 0,635 mm orifice, 30 ml/min, Stainless steel
Catalog # REST26336
Supplier: Restek
Jump to:
Product Details & Documents
This unique grab sampler minimises connections and leaks and houses a critical orifice in the tee fitting.
- Different orifice sizes for sampling from four minutes to ten hours
- Compression sample inlet allows easy connection
- Canister valve connected to a sample port tubing
- Stainless steel tee with orifice and vaccum gauge
- Frit filter for insertion into a compression sample inlet
Specifically designed for soil gas sampling by allowing the connection of tubing coming from the soil gas sample port.
: Canisters and replacement tees and orifices can be ordered separately.
Specifications
- Description:Air sampler with 0,635 mm orifice
- Material:Stainless steel
- Seq:01
- Airflow:30 ml/min



