BioClean™ Sterile Bags
BioClean™ Sterile bags, Clear, PE, 75 µm, 475×610 mm
Catalog # NITRS-BBPN-1
Supplier: Nitritex
Jump to:
Product Details & Documents
Manufactured in a cleanroom environment from ultra-clean low-density polythene. Because the material is free of additives, there is no contamination from particulates, surface leaching chemicals or out-gassing.
- Gamma sterilized
- Double bagged
- Range of sizes available
- Method: Gamma irradiation
- Minimum Dose: 25 kGy
- Sterility Assurance Level: 10⁻⁶
For general-purpose use, ideal as waste bags, transportation bags or storage bags. BioClean™ Sterile Bags are suitable for use within the pharmaceutical, medical, semiconductor, aerospace, and many other industries.
Five years from date of manufacture. Store in a dry, cool place (<40 °C) away from direct sunlight and fluorescent light.
Certifications: Manufactured in a facility holding ISO 9001:2015, ISO Class 4 and EU GMP Grade A
Specifications
- Colour:Clear
- Description:BioClean™ Sterile bags
- L×W:475×610 mm
- Material:PE
- Seq:3
- Thickness:75 µm



