Gravimetric dilutor, DiluFlow®
Product Details & Documents
DiluFlow® is a gravimetric dilutor for the dilution of the sample before its microbiological analysis.
- All stainless steel with a new design
- Ultra-low profile for easy-use under laminar flow
- USB port
- Available with 1 or 2 pumps
With the press of only 2 keys, the DiluFlow® gravimetric dilutor provides an accurate dilution of all types of samples from 10 to 375 g (at 1/10th).
Widest possible opening for the bag and lowest loading threshold available. With redesigned ergonomics, the ultra-low profile allows optimal comfort of use, especially under a laminar flow hood. In case of splashing, the drain tray is removable for rinsing and avoids tedious cleaning. GeckoGrip holding system replaces the adhesive putty and keeps the analysis bag glue-free, even on a wet surface.
DiluFlow® dilutor exports the analysis data to the printer and to the supervision software (Export data to Excel™, Open Office™, CSV, printer). The shape of the bag rack allows easy and ergonomic insertion of the bag. Its attachment by 2 magnetic points ensures a better distribution of the weight of the sample and contributes to the stability of the weighing platform.
Certifications: Compliant with ISO 7218, ISO 6887-1 and FDA BAM standards.
Ordering information: Additional accessories, tubings, and two-pump model are available; contact your Avantor representative for more information.
Delivery information: DiluFlow® dilutor is delivered with 1 dispensing arm, 1 DripTray 400, 1 pump, 1 dispensing assembly (GL45 - Ø 6,4 mm) per pump, USB cable, monitoring software, power cord, 1 BagOpen® 400 for dilutors, user’s manual, quick user guide, certificate of conformity, guarantee, 10 GeckoGrip, free sample bags.
Specifications
- Programs:Fast, Standard, Accurate (Dispensing/distribution modes)
- Dispensing speed:For 90 ml: < 7 s (with booster kit in fast mode);
For 225 ml: < 10 s (with booster kit in fast mode) - Min. weight:0,1 g
- Data printed:Sample weight / Total weight / Dilution factor / Dilution accuracy / Right or left pump + with monitoring software: Sample number / Name of operator / Date / Time (Exported data)
- Duration:< 9 s (with booster kit in fast mode), Dilution time for a 25 g sample diluted at 1/10
- Power supply:100 - 240 V~ 50 - 60 Hz
- Dilution factor:1/2 - 1/99
- Max. weight:3000 g
- Weight:12,5 kg
- Interfaces:RS232 output (for printer) / USB output (for computer) / Jack output (for foot pedal)
- Cat. No.:INSC501203
- Accuracy:>98% (Dilution);
0 - 100 g: ± 0,05 g (Weighing);
100 - 3000 g: ± 0,1 % (Weighing) - Model:DiluFlow® 3 kg, double pump
- W×D×H:370×437×394 mm
- Resolution:0,01 g (up to 200 g)
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Tubings + Y (Ø 3,2 mm)Tubings + Y (Ø 3,2 mm)INSC513009DiluFlow®, DiluFlow® Elite, DiluFlow® ProLog in for availability1 * 5 items
Product Information
- Catalog #ForAvailabilityPrice
- Booster kit dispensing assembly(GL45, Ø 3,2 mm)Booster kit dispensing assembly(GL45, Ø 3,2 mm)INSC513008DiluFlow®, DiluFlow® Elite, DiluFlow® ProLog in for availability1 * 1 items
Product Information
- Catalog #ForAvailabilityPrice
- Tubings (Ø 3,2 mm)Tubings (Ø 3,2 mm)INSC513047DiluFlow®, DiluFlow® Elite, DiluFlow® ProLog in for availability1 * 1 items - 273,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Adjustable nozzles, set of 5, length: 12 cm for tubings of int.Ø 6,4 mmAdjustable nozzles, set of 5, length: 12 cm for tubings of int.Ø 6,4 mmINSC505013DiluFlow®, DiluFlow® Elite, DiluFlow® ProLog in for availability1 * 5 items - 437,00 €



