Order Entry
Export
Orders LinkContactUsLinkComponent
 

LED Illumination Systems, EasyLED

EasyLED Spotlight Plus single, 500 mm spot/light head, 130 lm flux, 61×114×107 mm (W×D×H) control unit
Catalog # 630-2662
LED Illumination Systems, EasyLED
Catalog # 630-2662
LED Illumination Systems, EasyLED
LED Illumination Systems, EasyLED

EasyLED Spotlight Plus single, 500 mm spot/light head, 130 lm flux, 61×114×107 mm (W×D×H) control unit

Price
415,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The SCHOTT EasyLED portfolio for stereo microscopy delivers precise LED light for a wide variety of applications, such as laboratory and diagnostics, industrial applications, education, or forensic science. The series offers robust design and easy handling in a compact device, with a range of accessories for specific requirements.

  • Powerful luminance; Intense light output for specialised tasks
  • Maintenance-free LED lifetime of 50000 hours
  • Color temperature: approximately 5600 K
  • Low power consumption; smart engineering leads to optimized energy use
  • Compatible with all common OEMs
  • Mounting adapter is available for all common microscope stands, making the EasyLED suitable for a wide range of systems
  • Ergonomic design; Integrated controller enables simple and intuitive switching between illumination modes

Ring lights: The EasyLED Ring Light delivers highly homogeneous and shadow-free illumination in a tough metal housing and well designed heat sink. The EasyLED Ring Light Plus has the advantage of controllable segments to enable new contrasting methods, while the integrated 'jog dial' element provides simple and intuitive switching between illumination modes, as well as rotation of the segments in both directions.

Back lights: The EasyLED back light integrates high brightness LEDs with controller electronics into the head of the illuminator, offering easy and ergonomic operation. Made with a SCHOTT Opalika® glass surface, it’s ideal for transparent specimens.

Spot lights: EasyLED spot lights are available in two different versions; an individual spot light with a single light head (spot light plus single), and a double spot light with two light heads (spot light plus double). In addition, the two light heads of the spot light plus double can be used individually.

The Borofloat® glass protection window protects LEDs and microscope objective in oily and dusty environments.

The new SCHOTT® tubular diffuser for LED ring lights avoid interfering reflections when viewing the surfaces of non-transparent samples with incident light. Allows free access to the sample compared to dome lights and offers more diffuse light.

 : Power supply unit, UL, PSE, EMC-class B.

 : SCHOTT offers a variety of mechanical and optical accessories to increase the flexibility of the EasyLED series. Accessories include polarisation filters. SCHOTT ensures that all accessories offer simple-to-use operation and a long lifetime.

 : Spotlights are supplied without mounting adapters, except in the Spotlight sets - see mounting brackets.

Specifications
  • Description:
    EasyLED Spotlight Plus single, 500 mm spot/light head, 130 lm flux, 61×114×107 mm (W×D×H) control unit
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Polarisation filter for spotlight
    Polarisation filter for spotlight
    SCOC600600
    Log in for availability
    1 * 1 items - 117,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Base for mounting bracket and articulating arm, with 3×M6 connecting threads, Ø 100 mm
    Base for mounting bracket and articulating arm, with 3×M6 connecting threads, Ø 100 mm
    631-0046
    Log in for availability
    1 * 1 items - 85,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Diffusor for LED ring light, adapting thread M110×1, for ext.Ø 114 mm
    Diffusor for LED ring light, adapting thread M110×1, for ext.Ø 114 mm
    SCOC400570
    Log in for availability
    1 * 1 items - 297,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Borofloat™ protection glass for LED ring light, adapting thread M110×1, for ext.Ø 114 mm
    Borofloat™ protection glass for LED ring light, adapting thread M110×1, for ext.Ø 114 mm
    630-1198
    Log in for availability
    1 * 1 items - 286,00 €