Laboratory step ladders, aluminium
Aluminium, 5, 3,25 m, 6,9 kg
Catalog # 139-0471
Supplier: GUENZBURGER STEIGTECHNIK
Jump to:
Product Details & Documents
Step ladders made from aluminium. 15 years of quality guaranteed.
- Slim-line construction for space saving storage
- High stability due to conical design
- Payload up to 150 kg
- Corrugated aluminium steps (80 mm deep), ensuring a safe stance
- Large, corrugated platform for safe working
- Non slip corrugated ladder feet to ensure full contact with the underlying surface
- Extra light and easy to use
Documents
VWR® For Your Space
Product Literature
Specifications
- No. of steps:5
- Colour:Aluminium
- Seq:03
- Working reach up to approx.:3,25 m
- Weight:6,9 kg



