Order Entry
Export
Orders LinkContactUsLinkComponent
Volumetric flasks, class A, white markings

Volumetric flasks, class A, white markings

1000 ml, 24/29, ± 0,40 ml
Catalog # POULUS258/AM/WACK2
Supplier:   Poulten & Graf
Volumetric flasks, class A, white markings
Catalog # POULUS258/AM/WACK2
Supplier:  Poulten & Graf
Volumetric flasks, class A, white markings
Volumetric flasks, class A, white markings

1000 ml, 24/29, ± 0,40 ml

Price
95,40 €
Log in for availability
1 * 2 items
Product Details & Documents

Borosilicate glass, amber, with PP NS-stopper.

  • Easy to read white markings
  • Very good chemical resistance
  • Very good temperature resistance

Amber coloured to protect light sensitive substances.

Certifications: Acc. to ISO and ASTM or USP standards

Specifications
  • NS:
    24/29
  • Capacity:
    1000 ml
  • Seq:
    35
  • Tolerance:
    ± 0,40 ml