Volumetric flasks, class A, white markings
250 ml, 14/23, ± 0,15 ml
Catalog # POULUS258/AM/WACI2
Supplier: Poulten & Graf
Jump to:
Product Details & Documents
Borosilicate glass, amber, with PP NS-stopper.
- Easy to read white markings
- Very good chemical resistance
- Very good temperature resistance
Amber coloured to protect light sensitive substances.
Certifications: Acc. to ISO and ASTM or USP standards
Specifications
- NS:14/23
- Capacity:250 ml
- Seq:33
- Tolerance:± 0,15 ml



