Volumetric flasks, class A, white markings
25 ml, 10/19, ± 0,04 ml
Catalog # POULUS258/AM/WACE5
Supplier: Poulten & Graf
Jump to:
Product Details & Documents
Borosilicate glass, amber, with PP NS-stopper.
- Easy to read white markings
- Very good chemical resistance
- Very good temperature resistance
Amber coloured to protect light sensitive substances.
Certifications: Acc. to ISO and ASTM or USP standards
Specifications
- NS:10/19
- Capacity:25 ml
- Seq:29
- Tolerance:± 0,04 ml



