Order Entry
Export
Orders LinkContactUsLinkComponent
 

Titrators, automatic, TitraLab® AT1000

Automatic titrator, TitraLab® AT1000, Model AT1122 (1 burette, 2 pumps), UK-plug
Catalog # 661-0206
Titrators, automatic, TitraLab® AT1000
Catalog # 661-0206
Supplier:  
Titrators, automatic, TitraLab® AT1000
Titrators, automatic, TitraLab® AT1000

Automatic titrator, TitraLab® AT1000, Model AT1122 (1 burette, 2 pumps), UK-plug

Discontinued
Product Details & Documents

These automatic titrators provide reliable results without complicated analysis. They utilise application-specific kits to make it quick and easy for anyone to set up and operate a test. Ideal for drinking water, wastewater, food and beverage and in the petrochemical industry.

  • Titration types: Potentiometric (zero and imposed current), amperometric, colorimetric
  • Eliminate operator interpretation and manual processes to quickly deliver accurate and repeatable results
  • Pre-programmed titration methods detect end points and eliminate manual calculations
  • With 1 or 2 syringes, and 0, 1 or 2 integrated peristaltic pumps (depending on model)
  • For use with analogue, photocolorimetric or MTC IntelliCAL electrodes ('Plug & Play' Digital)
  • USB port for connecting the instrument to a printer, mouse, keyboard or USB hub

Maximum no. of applications: 5 (AT1102/AT1112/AT1122) or 10 (AT1222)

 : Supplied with tube holder (one for each syringe position available on the instrument), three sensor storage tubes and power supply.
Application packs need to be ordered separately. Depending on the application, the packs include: beakers (10×50 ml and 10×150 ml), tube with anti-diffusion tip (if necessary for the application), 2 conical adapters, 10 magnetic stirring bars, legacy sensor adapter (not included in all packs), sensor (type and quantity depends on application), syringe holding ring (1 for each syringe), syringe (depending on model), USB application key, glass bottles (not included in all packs), bottle caps (2×GL 45 and 1×GL 25) and 3 empty desiccant cartridges.

Specifications
  • Description:
    Automatic titrator, TitraLab® AT1000, Model AT1122 (1 burette, 2 pumps), UK-plug
  • Seq:
    05
  • Connections:
    2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernet
  • Dosing volume:
    2,5 / 5 / 10 / 25 ml
  • Measuring input electrode:
    INTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodes
  • Power supply:
    240 V, 50/60 Hz
  • mV resolution:
    ±0,1
  • Dosing speed:
    170 ml/min
  • Weight:
    4 kg
  • Cat. No.:
    661-0206
  • pH resolution:
    ±0,001
  • Keypad:
    Soft keypad
  • Model:
    TitraLab® AT1000
  • W×D×H:
    400×360×220 mm
  • Burette resolution:
    20000 steps
  • Display:
    Graphic colour, VGA, 5,7"
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Set of tubing (2) for pump, inlet and outlet, for AT/KF titrator
    Set of tubing (2) for pump, inlet and outlet, for AT/KF titrator
    HACHLZE115
    Log in for availability
    1 * 1 items - 53,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Delivery tubing, with anti diffusion tip, for AT titrator
    Delivery tubing, with anti diffusion tip, for AT titrator
    HACHLZE112
    Log in for availability
    1 * 1 items - 79,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Bottle stopper, GL45, for AT/KF titrator
    Bottle stopper, GL45, for AT/KF titrator
    HACHLZE117
    Log in for availability
    1 * 1 items - 31,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Glass bottle, 1 L, for AT/KF titrator
    Glass bottle, 1 L, for AT/KF titrator
    HACHLZE119
    Log in for availability
    1 * 1 items - 18,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Empty desiccant tube, with cotton, for AT/KF titrator
    Empty desiccant tube, with cotton, for AT/KF titrator
    HACHLZE120
    Log in for availability
    1 * 1 items - 2,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Syringe, glass, for AT/KF titrator, 25 ml
    Syringe, glass, for AT/KF titrator, 25 ml
    661-0228
    Log in for availability
    1 * 1 items - 514,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Ring for 25 ml syringe, for AT/KF titrator
    Ring for 25 ml syringe, for AT/KF titrator
    661-0232
    Log in for availability
    1 * 1 items - 2,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Set of 5 beakers, 150 ml, for AT titrator
    Set of 5 beakers, 150 ml, for AT titrator
    661-0234
    Log in for availability
    1 * 5 items - 14,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Spare pump cassette for AT titrator
    Spare pump cassette for AT titrator
    HACHLZE125
    Log in for availability
    1 * 1 items - 174,00 €

Product Information

  • Catalog #
    Availability
    Price
  • External pump (sample leveling), for AT titrator
    External pump (sample leveling), for AT titrator
    HACHLZE142
    Log in for availability
    1 * 1 items - 679,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tube holder, 4 positions, for AT titrator
    Tube holder, 4 positions, for AT titrator
    HACHLZE141
    Log in for availability
    1 * 1 items - 3,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Propeller stirrer, 70 mm shaft, for AT titrator
    Propeller stirrer, 70 mm shaft, for AT titrator
    HACHLZE143
    Log in for availability
    1 * 1 items - 368,00 €

Product Information

  • Catalog #
    Availability
    Price
  • USB thermal printer kit, DPU-S445
    USB thermal printer kit, DPU-S445
    661-0225
    Log in for availability
    1 * 1 items - 1 050,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Syringe, glass, for AT/KF titrator, 5 ml
    Syringe, glass, for AT/KF titrator, 5 ml
    661-0226
    Log in for availability
    1 * 1 items - 178,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Syringe, glass, for AT/KF titrator, 10 ml
    Syringe, glass, for AT/KF titrator, 10 ml
    661-0227
    Log in for availability
    1 * 1 items - 178,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Bottle stopper, GL25, for AT/KF titrator
    Bottle stopper, GL25, for AT/KF titrator
    HACHLZE116
    Log in for availability
    1 * 1 items - 31,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Bottle stopper, S40, for AT/KF titrator
    Bottle stopper, S40, for AT/KF titrator
    HACHLZE118
    Log in for availability
    1 * 1 items - 40,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Ring for 2,5 ml syringe, for AT/KF titrator
    Ring for 2,5 ml syringe, for AT/KF titrator
    661-0229
    Log in for availability
    1 * 1 items - 2,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Ring for 5 ml syringe, for AT/KF titrator
    Ring for 5 ml syringe, for AT/KF titrator
    661-0230
    Log in for availability
    1 * 1 items - 2,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Ring for 10 ml syringe, for AT/KF titrator
    Ring for 10 ml syringe, for AT/KF titrator
    661-0231
    Log in for availability
    1 * 1 items - 2,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Set of 5 beakers, 50 ml, for AT titrator
    Set of 5 beakers, 50 ml, for AT titrator
    661-0233
    Log in for availability
    1 * 5 items - 13,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Desiccant tube, with molecular sieve, for AT/KF titrator
    Desiccant tube, with molecular sieve, for AT/KF titrator
    HACHLZE121
    Log in for availability
    1 * 1 items - 13,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Conical adapter, NS14.5/23, for AT titrator
    Conical adapter, NS14.5/23, for AT titrator
    HACHLZE122
    Log in for availability
    1 * 1 items - 11,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Conical adapter, with large cut (Ø 7,5 mm), for AT titrator
    Conical adapter, with large cut (Ø 7,5 mm), for AT titrator
    HACHLZE182
    Log in for availability
    1 * 1 items - 11,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Set of tubing (2) for syringe, inlet and outlet, for AT/KF titrator
    Set of tubing (2) for syringe, inlet and outlet, for AT/KF titrator
    HACHLZE114
    Log in for availability
    1 * 1 items - 53,80 €