Order Entry
Export
Orders LinkContactUsLinkComponent
Contact plates

Contact plates

Rodac contact plate, 65 mm, 15 mm, Sterile, 25×20
Catalog # DELT200218
Supplier:   DELTALAB
Contact plates
Catalog # DELT200218
Supplier:  DELTALAB
Contact plates

Rodac contact plate, 65 mm, 15 mm, Sterile, 25×20

Price
292,00 €
Log in for availability
1 * 500 items
Product Details & Documents

Manufactured from transparent PS, these contact plates are for use in the pharmaceutical industry and in hospital environments for determining bacterial contamination of surfaces such as the skin, operating tables, refrigerated gondolas, and work surfaces.

  • Aseptic production
  • Moulded grid makes it possible to identify the detected contamination per cm² and it facilitates the counting of colonies
  • Shape of the lid makes stacking perfectly stable during transport and incubation, and saves space on work surfaces

Ø×H: 65,7×14,7 mm

Specifications
  • Ø:
    65 mm
  • Packed:
    25×20
  • Sterility:
    Sterile
  • Description:
    Rodac contact plate
  • Height:
    15 mm