Order Entry
Export
Orders LinkContactUsLinkComponent
GC liners, LinerGOLD™

GC liners, LinerGOLD™

LinerGOLD baffled PTV, 2,75 mm, 2,0 mm, 120 mm
Catalog # HYPE453T2845-UI
GC liners, LinerGOLD™
Catalog # HYPE453T2845-UI
GC liners, LinerGOLD™
GC liners, LinerGOLD™

LinerGOLD baffled PTV, 2,75 mm, 2,0 mm, 120 mm

Price
297,00 €
Log in for availability
1 * 5 items
Product Details & Documents

LinerGOLD™ GC liners provide exceptional inertness, leading to increased accuracy and precision by preventing loss of sensitive compounds.

  • Lower detection limits for a wide range of active compounds
Specifications
  • Ext.Ø:
    2,75 mm
  • Ø int.:
    2,0 mm
  • Description:
    LinerGOLD baffled PTV
  • Length:
    120 mm
  • Seq:
    02