GC liners, LinerGOLD™
LinerGOLD splitless, 8,0 mm, 5,0 mm, 105 mm
Catalog # HYPE45350033-UI
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
LinerGOLD™ GC liners provide exceptional inertness, leading to increased accuracy and precision by preventing loss of sensitive compounds.
- Lower detection limits for a wide range of active compounds
Specifications
- Ext.Ø:8,0 mm
- Ø int.:5,0 mm
- Description:LinerGOLD splitless
- Length:105 mm
- Seq:19



