GC liners, LinerGOLD™
LinerGOLD split, 6,3 mm, 1,0 mm, 78,5 mm
Catalog # HYPE453A2332-UI
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
LinerGOLD™ GC liners provide exceptional inertness, leading to increased accuracy and precision by preventing loss of sensitive compounds.
- Lower detection limits for a wide range of active compounds
Specifications
- Ext.Ø:6,3 mm
- Ø int.:1,0 mm
- Description:LinerGOLD split
- Length:78,5 mm
- Seq:12



