GC liners, LinerGOLD™
LinerGOLD splitless, single taper, 6,5 mm, 4,0 mm, 78,5 mm
Catalog # HYPE453A1345-UI
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
LinerGOLD™ GC liners provide exceptional inertness, leading to increased accuracy and precision by preventing loss of sensitive compounds.
- Lower detection limits for a wide range of active compounds
Specifications
- Ext.Ø:6,5 mm
- Ø int.:4,0 mm
- Description:LinerGOLD splitless, single taper
- Length:78,5 mm
- Seq:29



