Order Entry
Export
Orders LinkContactUsLinkComponent
GC liners, LinerGOLD™

GC liners, LinerGOLD™

LinerGOLD straight, wool, 6,3 mm, 4,0 mm, 78,5 mm
Catalog # HYPE453A2265-UI
GC liners, LinerGOLD™
Catalog # HYPE453A2265-UI
GC liners, LinerGOLD™
GC liners, LinerGOLD™

LinerGOLD straight, wool, 6,3 mm, 4,0 mm, 78,5 mm

Price
119,00 €
Log in for availability
1 * 5 items
Product Details & Documents

LinerGOLD™ GC liners provide exceptional inertness, leading to increased accuracy and precision by preventing loss of sensitive compounds.

  • Lower detection limits for a wide range of active compounds
Specifications
  • Ext.Ø:
    6,3 mm
  • Ø int.:
    4,0 mm
  • Description:
    LinerGOLD straight, wool
  • Length:
    78,5 mm
  • Seq:
    41