Order Entry
Export
Orders LinkContactUsLinkComponent
Inverted fluorescence microscopes, Axio Vert A1 FL-LED

Inverted fluorescence microscopes, Axio Vert A1 FL-LED

LED module, wavelength 530 nm
  ZEIS4230529552000
 :   ZEISS
Inverted fluorescence microscopes, Axio Vert A1 FL-LED
  ZEIS4230529552000
 :  ZEISS
Inverted fluorescence microscopes, Axio Vert A1 FL-LED
Inverted fluorescence microscopes, Axio Vert A1 FL-LED

LED module, wavelength 530 nm

 
 
   
1 * 1 items
 

The Axio Vert A1 FL-LED has a four-position mount for LED modules for reflected light fluorescence. One position is for green fluorescent protein (GFP).

  • Differential interference contrast to observe the finest cells structures (optional)
  • LED fluorescence, long lifetime, homogeneous illumination with full intensity
  • No heating and cooling period required during the LED fluorescence
  • Ergonomic design to comfortably work in an upright position
  • Optional contrast systems (iHMC, PlasDIC, DIC)
 
  • Description:
    LED module, wavelength 530 nm
  • Seq:
    103
Accessories

 

  •  
    Description
     
     
  • ZEIS4251469031000
    Intermediate phototube, H = 50 mm, left port
       
    1 * 1 items

 

  •  
    Description
     
     
  • ZEIS4320379000000
    Specimen stage, 232×230 mm
       
    1 * 1 items

 

  •  
    Description
     
     
  • ZEIS4323339060000
    Mounting frame insert, Flex M for slides and chambers
       
    1 * 1 items

 

  •  
    Description
     
     
  • ZEIS4440369000000
    Eyepiece PL, 10×/23 Br. foc.
       
    1 * 1 items

 

  •  
    Description
     
     
  • 630-1416
    Eyepiece eyecups
       
    1 * 1 items

 

  •  
    Description
     
     
  • 630-2148
    Microscope stand
       
    1 * 1 items

 

  •  
    Description
     
     
  • ZEIS4343089000000
    Dust protection set
       
    1 * 1 items

 

  •  
    Description
     
     
  • ZEIS4267179020000
    Slider with fixed phase stop, Ph 1/0,4
       
    1 * 1 items

 

  •  
    Description
     
     
  • ZEIS4242289020000
    LD condenser, 0,4
       
    1 * 1 items

 

  •  
    Description
     
     
  • ZEIS4323339050000
    Mounting frame insert, Flex M for Petri dishes
       
    1 * 1 items

 

  •  
    Description
     
     
  • ZEIS4249310000000
    Reflector module FL EC P&C
       
    1 * 1 items

 

  •  
    Description
     
     
  • ZEIS4255239000000
    Binocular tube 45°/23
       
    1 * 1 items

 

  •  
    Description
     
     
  • ZEIS4323339040000
    Object guide M, 130×85 mm
       
    1 * 1 items

 

  •  
    Description
     
     
  • ZEIS4323339030000
    Mounting frame, Flex M
       
    1 * 1 items

 

  •  
    Description
     
     
  • ZEIS4278099000000
    Conversion filter, 5700 - 3200 K (Ø = 32 mm)
       
    1 * 1 items

 

  •  
    Description
     
     
  • ZEIS4230049020000
    Transmitted light for LED illuminator
       
    1 * 1 items

 

  •  
    Description
     
     
  • ZEIS4101360129100
    Labscope module multi channel DLic, for acquisition of fluorescence and transmitted light images in independent channels
       
    1 * 1 items