Flasks, Erlenmeyer, with standard ground joints
500 ml, Clear, 170 mm, 105 mm, 29/32 NS
Catalog # WITG0.622.500.E
Supplier: witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Catalog # WITG0.622.500.E
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Volume imprint.
Specifications
- Ext.Ø:105 mm
- Socket size:29/32 NS
- Capacity:500 ml
- Colour:Clear
- Height:170 mm
- Seq:26



