Order Entry
Export
Orders LinkContactUsLinkComponent
 

Flasks, Erlenmeyer, with standard ground joints

50 ml, Clear, 80 mm, 51 mm, 14/23 NS
Catalog # WITG0.619.050.E
Supplier:   witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Catalog # WITG0.619.050.E
Supplier:  witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Flasks, Erlenmeyer, with standard ground joints

50 ml, Clear, 80 mm, 51 mm, 14/23 NS

Price
6,10 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion

Volume imprint.

Specifications
  • Ext.Ø:
    51 mm
  • Socket size:
    14/23 NS
  • Capacity:
    50 ml
  • Colour:
    Clear
  • Height:
    80 mm
  • Seq:
    07