Flasks, Erlenmeyer, with standard ground joints
100 ml, Clear, 100 mm, 64 mm, 24/29 NS
Catalog # WITG0.621.100.E
Supplier: witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Catalog # WITG0.621.100.E
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Volume imprint.
Specifications
- Ext.Ø:64 mm
- Socket size:24/29 NS
- Capacity:100 ml
- Colour:Clear
- Height:100 mm
- Seq:13



