Order Entry
Export
Orders LinkContactUsLinkComponent
 

Dishes, crystallising

3500 ml, 100 mm, 230 mm
Catalog # MARI4210514
Supplier:   MARIENFELD
Dishes, crystallising
Catalog # MARI4210514
Supplier:  MARIENFELD
Dishes, crystallising
Dishes, crystallising

3500 ml, 100 mm, 230 mm

Price
277,67 €
Log in for availability
1 * 4 items
Product Details & Documents

Crystallising dishes, made of borosilicate glass 3.3.

  • Excellent chemical resistance
  • High temperature resistance up to +500 °C
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Cylindrical shape with fused rim and flat bottom.

Specifications
  • Ext.Ø:
    230 mm
  • Capacity:
    3500 ml
  • Height:
    100 mm
  • Seq:
    09