Fluid samplers, Liquid Master
Fluid sampler, PTFE, 1000 ml, 1500 mm, 25 mm
Catalog # SAMP5035J-1500
Supplier: Sampling Systems
Jump to:
Product Details & Documents
The Liquid Master has been designed to be quickly stripped down for cleaning.
- Quick and easy to use
- Push button to press to take samples
- For a larger volume, the sampler can be inserted deep into the product
Suitable for taking samples from low and medium viscosity liquids.
Specifications
- Ø:25 mm
- Capacity:1000 ml
- Description:Fluid sampler
- Length:1500 mm
- Material:PTFE
- Seq:06
Accessories
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice



