Nitrile gloves, Microflex® 93-853
8,5 - 9, Blue, 295 mm, 0,14 mm, 50/box
Catalog # 112-4278
Supplier: Ansell
Jump to:
Product Details & Documents
These disposable gloves feature an advanced proprietary nitrile formulation which delivers an increased tactile sensitivity, reliable durability and up to three times the puncture resistance of latex or vinyl disposable gloves.
- Extended cuff provides additional protection for the wrist and arm
- Non stick properties are built into the glove formulation to create a resistance to tape or adhesives, and to assist workers with improved efficiency and speed
- Contain no natural rubber latex or powder to help protect wearers from skin allergies, skin irritation and dryness
- Textured fingers ensure strong, efficient grip and excellent worker protection
- Approved for use with chemotherapy drugs
Ideal for use in analytical testing, biotechnologies, laboratory applications and pharmaceutical manufacturing.
Certifications: EN 455, EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016 VIRUS; Cat. III; AQL 0,65.
Documents
Specifications
- Glove size:8,5 - 9
- Packed:50/box
- Colour:Blue
- Length:295 mm
- Seq:04
- Thickness:0,14 mm
- Cat. No.:112-4278
- Latex / latex-free:Latex-free
- Disposable / reusable:Disposable
- Anti-static:+
- Cuff style:Beaded
- Powdered / powder-free:Powder-free
- EN norm:EN 455, EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016 VIRUS
- Finish:Textured fingertips
- Ambidextrous / hand-specific:Ambidextrous



