Order Entry
Export
Orders LinkContactUsLinkComponent
Micro pipettes, end-to-end, Vitrex® Micro

Micro pipettes, end-to-end, Vitrex® Micro

40 µl, 29 mm, Ammonium Hep.
Catalog # MODU179513
Supplier:   Vitrex Medical A/S
Micro pipettes, end-to-end, Vitrex® Micro
Catalog # MODU179513
Supplier:  Vitrex Medical A/S
Micro pipettes, end-to-end, Vitrex® Micro
Micro pipettes, end-to-end, Vitrex® Micro

40 µl, 29 mm, Ammonium Hep.

Price
251,00 €
Log in for availability
1 * 1.000 items
Product Details & Documents

For single use.

  • Volume is determined by both ends
  • Packed in glass vials
  • Vials have a dispenser top, making it easy to shake out one tube at a time, therefore ensuring hygienic handling
  • Dispenser tops are colour coded to indicate the tube volume in conformity with ISO 1769

Accuracy: ±0,50% (0,5 to 10 µl); ±0,50% (20 to 100 µl)
CV: 0,75% (0,5 to 10 µl); 0,60% (20 to 100 µl).

Packaging: Ten vials are packaged in a sturdy carton in order to protect the tubes from damage during handling or transport.

Specifications
  • Type:
    Ammonium Hep.
  • Capacity:
    40 µl
  • Length:
    29 mm
  • Seq:
    25
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Pipette holder, soft model
    Pipette holder, soft model
    MODU140313
    Log in for availability
    1 * 100 items - 498,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Pipette holder VI-3, white
    Pipette holder VI-3, white
    MODU140413
    Log in for availability
    1 * 100 items - 364,00 €