Nitrile gloves, Microflex® 93-833
6,5 - 7, Blue, 240 mm, 0,07 mm, 250/box
Catalog # 112-4271
Supplier: Ansell
Jump to:
Product Details & Documents
These thin disposable gloves are up to 60% stronger than leading nitrile brands and up to 90% stronger than leading latex brands. They feature an advanced proprietary nitrile formulation which delivers an increased tactile sensitivity and reliable durability.
- Designed to reduce hand fatigue and help workers be more productive while exerting less muscle effort
- Help to protect workers from Carpal Tunnel Syndrome and minimise the risk factors towards developing ergonomic work place injuries
- Contain no natural rubber latex or powder to help protect wearers from skin allergies, skin irritation and dryness
- Textured fingers ensure strong, efficient grip and excellent worker protection
- Chlorinated for easier donning
Ideal for use in analytical testing, food processing, biotechnologies, laboratory applications, patient examinations, light assembly tasks and pharmaceutical manufacturing.
Certifications: EN 455, EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016 VIRUS; Cat. III; AQL 0,65
Food contact approved
Documents
Specifications
- Glove size:6,5 - 7
- Packed:250/box
- Colour:Blue
- Length:240 mm
- Seq:02
- Thickness:0,07 mm
- Cat. No.:112-4271
- Latex / latex-free:Latex-free
- Food contact approved:+
- Disposable / reusable:Disposable
- Anti-static:+
- Cuff style:Beaded
- Powdered / powder-free:Powder-free
- EN norm:EN 455, EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016 VIRUS
- Finish:Textured fingertips
- Ambidextrous / hand-specific:Ambidextrous



