Chromatography columns with filter plates
Chromatography column with PTFE tap, 20,00 mm, 200 mm, 29/32 NS
NEUB1202290200200
These chromatography columns feature a top sleeve with PTFE tap and are made from borosilicate glass 3.3.
- Ø int.:20,00 mm
- Socket size:29/32 NS
- Description:Chromatography column with PTFE tap
- Length:200 mm
- Seq:02



