Order Entry
Export
Orders LinkContactUsLinkComponent
 

Disposable earplugs, E-A-RSoft™

Earplugs E-A-R Soft™ - Refill box for dispenser bottle, Yellow
  111-2422
 :   3M
Disposable earplugs, E-A-RSoft™
  111-2422
 :  3M
Disposable earplugs, E-A-RSoft™
Disposable earplugs, E-A-RSoft™

Earplugs E-A-R Soft™ - Refill box for dispenser bottle, Yellow

 
94,50 €
   
1 * 500 items
 

E-A-RSoft™ yellow neon earplugs are made from a slow expanding polyurethane foam material. A plug that gives evenly distributed pressure allows flexibility and a good seal with optimum comfort. Once inserted in the ear, the foam plugs expand to provide a snug and secure custom fit. These roll down earplugs are available with and without cord and be used with the One Touch™ dispenser.

  • Soft hypoallergenic foam material for lower pressure inside the ear
  • Smooth, dirt resistant surface for better hygiene, durability and comfort
  • Polyester cord helps prevent hearing loss
  • One size that fits most ear canals

SNR: 37 dB

 : EN 352-2

 
  • Colour:
    Yellow
  • Description:
    Earplugs E-A-R Soft™ - Refill box for dispenser bottle
  • Seq:
    902
Accessories

 

  •  
    Description
    Colour
     
     
  • 111-1585
    Earplugs, E-A-RSoft™ Yellow Neons™, 34 dB, refill bottle for dispenser
    Yellow
       
    1 * 500 PAIR - 105,00 €

 

  •  
    Description
    Colour
     
     
  • 111-2422
    Earplugs E-A-R Soft™ - Refill box for dispenser bottle
    Yellow
       
    1 * 500 items - 94,50 €