Parka, Ripstop, TX30
Black/grey, M
Catalog # PRTWS562BYRM
Supplier: Portwest
Jump to:
Product Details & Documents
The tough outer shell has taped waterproof seams providing an waterproof protection. The wadding keeps warmth trapped in without making the jacket bulky. Features include smart reflective piping to chest and sleeves and multiple pockets for all storage needs.
- Durable and waterproof jacket with sealed seams
- Quilt lined for thermal insulation
- Taped seams to provide additional protection
- Nine pockets for ample storage
- Multiple utility pockets providing ample storage
- Phone pocket
Constructed using a highly innovative 100% polyester, PVC coated ripstop fabric. The garments are lined with polyester lining and padded with 170 g wadding for extra warmth and comfort. Concealed stud and zip fastening. Pack away hood for added functionality. Hook and loop cuffs for a secure fit. Reflective piping for increased visibility
Shell fabric: 100% polyester, Ripstop, PVC coated, 250 g
Lining fabric: 100% polyester, 55 g
Filling fabric: 100% polyester, 170 g
Specifications
- Clothing Size:M
- Colour:Black/grey
- Seq:02
- Cat. No.:PRTWS562BYRM
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:S562
- Garment application:Industrial
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester with PVC coated
- Weight:250 g/m²



