Inserts for autosampler vials, AQ™
Insert RSA-Pro™ for 2 ml (12×32 mm; 9 - 11 mm opening) vials, with attached plastic springs, deactivated silanised, 0,30 ml, Precision point, 6×29 mm, Borosilicate glass 3.3, No
Supplier: MICROSOLV
Jump to:
Product Details & Documents
These vial inserts are made from borosilicate glass or PP.
Specifications
- Cap included:No
- Ø×H:6×29 mm
- Capacity:0,30 ml
- Description:Insert RSA-Pro™ for 2 ml (12×32 mm; 9 - 11 mm opening) vials, with attached plastic springs, deactivated silanised
- Material:Borosilicate glass 3.3
- Seq:11
- Base:Precision point



