Beakers, low form, Corning®
5000 ml, 247 mm, 181 mm, 500 ml
Supplier: Corning
Jump to:
Product Details & Documents
PP, translucent.
- Very good chemical resistance
- Very good temperature resistance
- Autoclavable
With printed blue graduations.
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:181 mm
- Graduation Interval:500 ml
- Capacity:5000 ml
- Height:247 mm
- Seq:11



