Beakers, low form, Corning®
400 ml, 109 mm, 77 mm, 100 ml
Supplier: Corning
Jump to:
Product Details & Documents
PP, translucent.
- Very good chemical resistance
- Very good temperature resistance
- Autoclavable
With printed blue graduations.
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:77 mm
- Graduation Interval:100 ml
- Capacity:400 ml
- Height:109 mm
- Seq:06



