Order Entry
Export
Orders LinkContactUsLinkComponent
Beakers, low form, Corning®

Beakers, low form, Corning®

2000 ml, 185 mm, 132 mm, 200 ml
Catalog # CORN1000P-2L
Supplier:   Corning
Beakers, low form, Corning®
Catalog # CORN1000P-2L
Supplier:  Corning
Beakers, low form, Corning®
Beakers, low form, Corning®

2000 ml, 185 mm, 132 mm, 200 ml

Price
136,00 €
Log in for availability
1 * 6 items
Product Details & Documents

PP, translucent.

  • Very good chemical resistance
  • Very good temperature resistance
  • Autoclavable

With printed blue graduations.

Documents

Specifications
  • Ext.Ø:
    132 mm
  • Graduation Interval:
    200 ml
  • Capacity:
    2000 ml
  • Height:
    185 mm
  • Seq:
    09