Beakers, low form, Corning®
250 ml, 94 mm, 67 mm, 50 ml
Supplier: Corning
Jump to:
Product Details & Documents
PP, translucent.
- Very good chemical resistance
- Very good temperature resistance
- Autoclavable
With printed blue graduations.
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:67 mm
- Graduation Interval:50 ml
- Capacity:250 ml
- Height:94 mm
- Seq:05



