Beakers, low form, Corning®
1000 ml, 148 mm, 106 mm, 100 ml
Supplier: Corning
Jump to:
Product Details & Documents
PP, translucent.
- Very good chemical resistance
- Very good temperature resistance
- Autoclavable
With printed blue graduations.
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:106 mm
- Graduation Interval:100 ml
- Capacity:1000 ml
- Height:148 mm
- Seq:08



