Order Entry
Export
Orders LinkContactUsLinkComponent
Beakers, low form, Corning®

Beakers, low form, Corning®

150 ml, 80 mm, 56 mm, 20 ml
Catalog # CORN1000P-150
Supplier:   Corning
Beakers, low form, Corning®
Catalog # CORN1000P-150
Supplier:  Corning
Beakers, low form, Corning®
Beakers, low form, Corning®

150 ml, 80 mm, 56 mm, 20 ml

Price
44,40 €
Log in for availability
1 * 12 items
Product Details & Documents

PP, translucent.

  • Very good chemical resistance
  • Very good temperature resistance
  • Autoclavable

With printed blue graduations.

Documents

Specifications
  • Ext.Ø:
    56 mm
  • Graduation Interval:
    20 ml
  • Capacity:
    150 ml
  • Height:
    80 mm
  • Seq:
    04