Beakers, low form, Corning®
100 ml, 71 mm, 50 mm, 20 ml
Supplier: Corning
Jump to:
Product Details & Documents
PP, translucent.
- Very good chemical resistance
- Very good temperature resistance
- Autoclavable
With printed blue graduations.
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:50 mm
- Graduation Interval:20 ml
- Capacity:100 ml
- Height:71 mm
- Seq:03



