Order Entry
Export
Orders LinkContactUsLinkComponent
VWR® Mr. Lab, Chairs and Stools

VWR® Mr. Lab, Chairs and Stools

Laboratory chair, made from black skai, with permanent contact backrest and aluminium polished base, plastic parts in black, 470 - 620 mm, Soft castors for hard floors, -
Catalog # 132-0965
   Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
Supplier:   VWR Collection
VWR® Mr. Lab, Chairs and Stools
Catalog # 132-0965
Supplier:  VWR Collection
   Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
VWR® Mr. Lab, Chairs and Stools
VWR® Mr. Lab, Chairs and Stools

Laboratory chair, made from black skai, with permanent contact backrest and aluminium polished base, plastic parts in black, 470 - 620 mm, Soft castors for hard floors, -

Price
368,00 €
Log in for availability
1 * 1 items
Product Details & Documents

All chairs and stools are available with a five star base which is made from aluminium.

  • Chair backrest adjustable in height and inclination
  • Seat height adjustable by gas-lift
  • Aluminium five star base

The perfect combination of comfort and ergonomics for optimal performance. Anatomically-moulded cushions with pelvis and integrated lumbar support. Very comfortable, with large, soft upholstery in artificial leather covering, washable and disinfectant-proof.

Glides: The glides are wear-proof plastic and have a large surface area offering a high level of stability.

Castors: Dual-wheel castors with load-sensitive brakes have to be right for the floor. All chairs are supplied with soft castors for hard floors as standard. Hard castors for soft floors are also available as an option.

Stop&Go technology: For safety reasons chairs whose seat is more than 650 mm high must not be movable whilst in use. With innovative Stop&Go castors these chairs are only mobile when no one is sitting on them.

Warranty: 10-year long-term guarantee, free shipping of spare parts during the whole period of validity.

Certifications: Conform to security level S2, GMP.

Documents

Specifications
  • Description:
    Laboratory chair, made from black skai, with permanent contact backrest and aluminium polished base, plastic parts in black
  • Height:
    470 - 620 mm
  • Seq:
    05
  • Foot style:
    Soft castors for hard floors
  • Foot ring:
    -
  • Cat. No.:
    132-0965
  • Environmental certification:
    ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
  • Environmentally Preferable:
    Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Castors, hard for soft floors, 1 set of 5 castors
    Castors, hard for soft floors, 1 set of 5 castors
    132-0427
    Log in for availability
    1 * 1 SET - 40,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Armrests, black
    Armrests, black
    132-0423
    Log in for availability
    1 * 2 items - 84,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Height adjustable foot ring (compatible with all models, including All-In-One and Mr. Lab chairs)
    Height adjustable foot ring (compatible with all models, including All-In-One and Mr. Lab chairs)
    139-0215
    Log in for availability
    1 * 1 items - 91,20 €