Order Entry
Export
Orders LinkContactUsLinkComponent
 

Empty vials, depyrogenated

Vials, depyrogenated, empty, 5,00 ml, 19,84×38,1 mm, Yes, With butyl stopper, 20 mm, Aluminium, +
  EPSCST5-20A
   Low Manufacturing Impact
Empty vials, depyrogenated
  EPSCST5-20A
   Low Manufacturing Impact
Empty vials, depyrogenated
Empty vials, depyrogenated

Vials, depyrogenated, empty, 5,00 ml, 19,84×38,1 mm, Yes, With butyl stopper, 20 mm, Aluminium, +

 
670,00 €
   
1 * 50 items
 

Clear depyrogenated sterile empty vials are type I borosilicate, assembled with butyl stoppers and aluminium seals. Used in the aseptic protocol.

  • Capacities ranges from 1 to 100 ml
  • Includes certificates of sterility and pyrogen test
 
  • Cap included:
    Yes
  • Cap material:
    Aluminium
  • Cap Size:
    20 mm
  • Ø×H:
    19,84×38,1 mm
  • Sterile:
    +
  • Capacity:
    5,00 ml
  • Description:
    Vials, depyrogenated, empty
  • Seq:
    10
  • Cap type:
    With butyl stopper
  • Cat. No.:
    EPSCST5-20A
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact