Order Entry
Export
Orders LinkContactUsLinkComponent
Empty vials, depyrogenated

Empty vials, depyrogenated

Vials, depyrogenated, empty, 30,00 ml, 33,35×63,50 mm, Yes, With butyl stopper, 20 mm, Aluminium, +
Catalog # EPSCST30-20A
   Low Manufacturing Impact
Supplier:   EP SCIENTIFIC
Empty vials, depyrogenated
Catalog # EPSCST30-20A
Supplier:  EP SCIENTIFIC
   Low Manufacturing Impact
Empty vials, depyrogenated
Empty vials, depyrogenated

Vials, depyrogenated, empty, 30,00 ml, 33,35×63,50 mm, Yes, With butyl stopper, 20 mm, Aluminium, +

Price
1 050,00 €
Log in for availability
1 * 50 items
Product Details & Documents

Clear depyrogenated sterile empty vials are type I borosilicate, assembled with butyl stoppers and aluminium seals. Used in the aseptic protocol.

  • Capacities ranges from 1 to 100 ml
  • Includes certificates of sterility and pyrogen test
Specifications
  • Cap included:
    Yes
  • Cap material:
    Aluminium
  • Cap Size:
    20 mm
  • Ø×H:
    33,35×63,50 mm
  • Sterile:
    +
  • Capacity:
    30,00 ml
  • Description:
    Vials, depyrogenated, empty
  • Seq:
    12
  • Cap type:
    With butyl stopper
  • Cat. No.:
    EPSCST30-20A
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact