Order Entry
Export
Orders LinkContactUsLinkComponent
Empty vials, depyrogenated

Empty vials, depyrogenated

Vials, depyrogenated, empty, 100,00 ml, 44,45×95,25 mm, Yes, With butyl stopper, 20 mm, Aluminium, +
Catalog # EPSCST100-20A
   Low Manufacturing Impact
Supplier:   EP SCIENTIFIC
Empty vials, depyrogenated
Catalog # EPSCST100-20A
Supplier:  EP SCIENTIFIC
   Low Manufacturing Impact
Empty vials, depyrogenated
Empty vials, depyrogenated

Vials, depyrogenated, empty, 100,00 ml, 44,45×95,25 mm, Yes, With butyl stopper, 20 mm, Aluminium, +

Price
1 670,00 €
Log in for availability
1 * 50 items
Product Details & Documents

Clear depyrogenated sterile empty vials are type I borosilicate, assembled with butyl stoppers and aluminium seals. Used in the aseptic protocol.

  • Capacities ranges from 1 to 100 ml
  • Includes certificates of sterility and pyrogen test
Specifications
  • Cap included:
    Yes
  • Cap material:
    Aluminium
  • Cap Size:
    20 mm
  • Ø×H:
    44,45×95,25 mm
  • Sterile:
    +
  • Capacity:
    100,00 ml
  • Description:
    Vials, depyrogenated, empty
  • Seq:
    14
  • Cap type:
    With butyl stopper
  • Cat. No.:
    EPSCST100-20A
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact