Kits for Precellys®
Precellys® Ceramic kit 2,8 mm, 50×7 ml tubes, pre-filled with ceramic beads, Hard tissues, CK28/7 ml
Catalog # BERTKT03961-1-3027
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
PRECELLYS CERAMIC KIT 2.8 MM/7 ML TUBES 50 x 7.0 ml tubes Homogenisation kit for a wide range of hard to grind animal and plant mate rials. Tubes prefilled with ceramic beads with a diameter of 2.8 mm. Certified free of DNase and RNase activity. No t 1 * 50 items Catalog #432-0292
Product 432-0292 is similar to BERTKT03961-1-3027 but manufacturer and specifications may vary.
PRECELLYS CERAMIC KIT 2.8 MM/7 ML TUBES 50 x 7.0 ml tubes Homogenisation kit for a wide range of hard to grind animal and plant mate rials. Tubes prefilled with ceramic beads with a diameter of 2.8 mm. Certified free of DNase and RNase activity. No t 1 * 50 items Catalog #432-0292
Product 432-0292 is similar to BERTKT03961-1-3027 but manufacturer and specifications may vary.
Product Details & Documents
The Precellys lysing kits offer the best versatility of volumes and grinding material to process any type of samples: Human, animal, plants, microorganisms or soil.
- More than 30 different lysing matrixes
- Reinforced tubes are suitable for use at the maximum energy levels
- Easy-handling features allow the Precellys to be used without any advanced training
These kits are specifically for sample preparation for Precellys homogenisers. They can process any type of sample. Choosing the appropriate lysing kit maximises the quantity and quality of extraction by decreasing the process time and limiting the heat generated.
Reinforced tubes have thicker walls and their top contains an o-ring to make it more resistant.
Documents
Certificates
Search by Lot NumberBertin-Precellys-Lysing-Kits Katalogseite Precellys Aufschluss-Kits
Product Literature
BERTP000913-LYSK0A_240627-890.pdf BERTP000947-LYSK0A_240716-830.pdf CoC_BERTP000913-LYSK0A_200707-804 CoC_BERTP000913-LYSK0A_210809-890 coc_BERTP000916-LYSK0A_250716-830
More
Specifications
- Description:Precellys® Ceramic kit 2,8 mm, 50×7 ml tubes, pre-filled with ceramic beads
- Seq:021
- Type:CK28/7 ml
- For:Hard tissues



