Order Entry
Export
Orders LinkContactUsLinkComponent
Scoops, Open PharmaScoop®

Scoops, Open PharmaScoop®

250 ml, 270 mm, 100 mm
Catalog # SAMPA336-250
Supplier:   Sampling Systems
Scoops, Open PharmaScoop®
Catalog # SAMPA336-250
Supplier:  Sampling Systems
Scoops, Open PharmaScoop®
Scoops, Open PharmaScoop®

250 ml, 270 mm, 100 mm

Price
123,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These general purpose scoops made from stainless steel 316 feature a heavy duty, crevice free construction which makes them ideal for use in the food and pharmaceutical industries.

  • Open top design, flat bottom with rounded edges
  • 316 stainless steel is a high-quality grade and is therefore very corrosion resistant
  • Satin finish

Documents

Specifications
  • Width:
    100 mm
  • Capacity:
    250 ml
  • Length:
    270 mm
  • Seq:
    01