Scoops, Open PharmaScoop®
1000 ml, 360 mm, 125 mm
Catalog # SAMPA336-1000
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These general purpose scoops made from stainless steel 316 feature a heavy duty, crevice free construction which makes them ideal for use in the food and pharmaceutical industries.
- Open top design, flat bottom with rounded edges
- 316 stainless steel is a high-quality grade and is therefore very corrosion resistant
- Satin finish
Documents
SAMPA336-2000_TDS_EN
Datasheet
Specifications
- Width:125 mm
- Capacity:1000 ml
- Length:360 mm
- Seq:04



