Flame-retardant overalls, FR80
Dark blue, XL
PRTWFR80NARXL
: Portwest
These overalls are perfect for the demands of the petrochemical industry. The highly technical fabric provides flame, heat, iron splash, chemical, electric arc and anti-static protection. The high collar and studded flaps on each pocket provide maximum protection.
- Protection against radiant, convective and contact heat
- Class 2 welding protection
- Knee pad pockets to facilitate knee pads
- Triple-stitched seams for extra durability
- 50+ UPF rated fabric to block 98% of UV rays
- Nine pockets for ample storage
- Radio loops for easy clipping of a radio
Colour: Navy blue
Weight: 345 g/m²
: EN 1149 -5, EN ISO 11612 (A1+A2 B1, C1, E3, F1), EN ISO 11611 (Class 1 A1+A2), IEC 61482-2 (Class 1), EN 13034 (Type 6), ASTM F1959/F1959M-12
- Clothing Size:XL
- Colour:Dark blue
- Seq:04
- Cat. No.:PRTWFR80NARXL
- Sleeve or leg length:Long
- Risk area:Heat|Flame-retardant|Anti-static
- Model:Bizflame FR80
- Garment application:Chemical protection|Industrial
- Gender:Unisex
- Weight:345 g/m²



