Disposal Bags, PP
PP, 8 l, 300×500 mm
Catalog # SEMA7755
Supplier: SEMADENI
Jump to:
Product Details & Documents
These disposal bags are made of particularly strong foil, 50 μm, with wide bottom seam. For disposal of contaminated articles and laboratory waste.
Packaging: Packed in practical dispenser boxes.
Specifications
- Capacity:8 l
- L×W:300×500 mm
- Material:PP
- Seq:01



